Beli ibc tank di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- Schuetz Ecobulk IBC Tank MX 1000 (Tangki IBC)atribut:
- Nominal Capacity (L): 1000
- Pallet Type: Steel-framepallet, zinced
- Brimful Capacity (L): 1060
- Height (mm): 1160 (with Pallet)
- Length (mm): 1200
- Width (mm): 1000
- BriskHeat Heater & Insulator for Drum, IBC Tote & PailDeskripsi:These band heaters wrap around drums and pails to warm their contents. Also known as drum heating belts, they have built-in thermostats and adjustable straps that allow them to set up quickly. Band heaters should be positioned below the fluid level to prevent damage to the heater.
- MARSOL Pallet Cover UV (IBC Cover) (Penutup Palet)Deskripsi:- Polyethelene woven material- Weather Resistance UV agent formulated fabric is used and performance is demonstrated outdoor temporary storage- Protecting pallet loads outdoor and indoor- Suitable for protecting goods from dust, sunshine and rain- Has waterproof function- Cover type Without bottomatribut:
- Size (mm): 1250x1050
- Height (mm): 1020
- Color: Silver
- Material: PE Cloth
- breathe Tisu Handuk Kertas Multifoldatribut:
- Color: Mix
- Number of Ply: 1
- Number of Sheet: 150
- Packaging Dimensions (cm): 22.0x7.6x9.5
- Product Dimensions (cm): 22x7.6x9.5
- WESTWARD Water Based Parts Washer (Mesin Pembersih Suku Cadang)Deskripsi:Washer built with a fully flexible nozzle and fusible link that automatically closes the lid in case of fire.atribut:
- Voltage (V): 120
- Item: Water Based Parts Washer
- For use with: Non-Flammable Water-Based Degreaser or Cleaning Agent
- Resists: Corrosion
- Standards: UL Pump
- Work Light: No
- RS PRO Halogen Work LightDeskripsi:RS PRO Twin Head Telescopic FloodlightRS PRO portable enclosed floodlight for temporary site use, accepting 300W or 500W linear tungsten-halogen lamps.This RS PRO portable halogen work light / floodlight comes with an extending pole and fold up legs, so you can set it to direct light exactly where you want it making this light ideal for lighting areas in a range of applications. Tripod mounted site lights are a versatile way of lighting an environment. You can easily adjust the height and angle of the light. Tripods have the added benefit of being easy to move and fold down or dismantle. Floodlights are normally mounted on stands and can light large environments. Elevating the floodlight also increases the area that can be illuminated.RS PRO offer a great range of work lights which can be used indoors or outdoors and include halogen and LED with mains powered or rechargeable options. All our work lights are reliable and can be used for various applications to meet all your lighting requirements. This product is supplied configured for 230 V ac operation.Typical ApplicationsWork lights are an essential health and safety precaution when working in a professional work or home environment where light is limited. Work lights offer a sufficient light source allowing you to increase visibility in low light conditions. Work lights are available in a range of shapes and sizes, with many on stands allowing them to be moved where required. Depending on the environment and work being carried out, you may need either a corded work light or a portable rechargeable work light. They are used in a range of applications including:• Construction• DIY• Refurbishment• Garages• Work sitesatribut:
- Lamp Supplied: No
- Lamp Type: Halogen
- Length (mm): 265
- Plug Type: Type E - Schuko Plug
- Type: Tripod
- Voltage Rating (V): 220-240
- Wattage (W): 400
- Width (mm): 185
- Diamond Tools Combination Wrench Set (Kunci Ring Pas)Deskripsi:8, 9, 10, 11, 12, 13, 14, 15, 17, 19, 22mmatribut:
- Content: 11 pcs
- SKF Spherical Roller Thrust Bearing With Stamped Steel Cage E TypeDeskripsi:Spherical roller thrust bearings accommodate very heavy axial and considerable radial loads. They have the highest load rating of all thrust bearings, enabling compact, high power density bearing arrangements. By combining two or more spherical roller thrust bearings, it is possible to create a bearing arrangement that is either self-aligning, allowing misalignment of the shaft, or very stiff.
- 3M Half Facepiece Reusable Respirator 6000 Series (Masker Respirator)Deskripsi:The 3M 6000 Series reusable half masks are economical, lowmaintenance, simple to handle and lightweight. Available in three sizes, all masks have the 3M Bayonet Connection System allowingconnection to a broad range of twin filters to protect against gases, vapours and particulates depending on your individual needs. 6000 series half masks by 3M can also be used with 3M SuppliedAir Systems for your increased convenience and flexibility.atribut:
- Primary Material: Thermoplastic Elastomer (TPE)
- Connection Type: Bayonet
- Facepiece Type: Half Facepiece Reusable
- Harness Type: 4 points
- Range: Good
- Product Series: Half Facepiece 6000 Series
- Replaceable Cartridge Included: No
- 3M Organic Vapor/Acid Gas Cartridge 6003 (Filter Masker)Deskripsi:The 3M Organic Vapor Cartridge 6001 helps provide organic vapor protection in a variety of environments. The cartridge may be used for vapor concentrations up to 10 times the Permissible Exposure Limit (PEL) with half facepieces or 50 times PEL with quantitatively fit tested full facepieces. Recommended applications for the cartridge include assembly and mechanical, batch-charging, change-overs, chemical dispensing, clean-up, cleaning, painting, parts cleaning, and seal coating. Inventory needs and training requirements for safety equipment are reduced because this respirator cartridge selection works for many different applications. Industries in which this cartridge is commonly used include chemicals, construction, oil and gas, and transportation.The 3M Organic Vapor/Acid Gas Cartridge 6003 helps provide organic vapor and acid gas protection in a variety of environments. When properly used with an approved 3M respirator properly fitted, this respirator cartridge helps provide respiratory protection from certain organic vapors, chlorine, hydrogen chloride, sulfur dioxide, chlorine dioxide, hydrogen sulfide, or hydrogen fluoride. The cartridge may be used for vapor concentrations up to 10 times the Permissible Exposure Limit (PEL) with half facepieces or 50 times PEL with quantitatively fit tested full facepieces. Recommended applications for the cartridge include assembly and mechanical, batch-charging, change-overs, chemical dispensing, clean-up, cleaning, handling, painting, parts cleaning, pesticide application, powder, and seal coating. Inventory needs and training requirements for safety equipment are reduced because this respirator cartridge selection works for many different applications. This cartridge is commonly used in the following industries: agriculture, aluminum reduction, chemical manufacturing, laboratories, petrochemical, pharmaceuticals, pulp and paper, and utilities.atribut:
- Compatible With: 3M Half Facepiece 6200, Full Facepiece 6800 and 3M Half Facepiece 7502 with bayonet style cartridge holders
- Gas & Vapor Protection Type: Organic Vapor/Acid Gas
- Size (inch): 3.4x4.2
- Color: Yellow
- Connection Type: Bayonet
- Maintenance Free: No
- Particulate Protection: Organic Vapor
- Recommended Application: Welding
- Recommended Industry: Transportation
- Respirator Compatibility: 3M Full Facepieces FF-400
- Standards Approvals: NIOSH
- monotaro.id Stretch Film Manual 10micron (Plastic Wrap)Deskripsi:monotaro.id stretch film atau yang biasa di sebut plastik wrapping adalah plastik berbahan dasar LDPE yang memiliki daya rekat yang kuat, fleksibel, dan tidak mudah sobek. Product ini dapat digunakan untuk melindungi produk agar tidak mudah rusak, plastik wrapping mudah digunakan karena tidak memerlukan lem dan tali pengikat sehingga barang tidak akan mudah goyang ataupun jatuh dan akan terlindung dari kelembaban serta debu pada saat pengiriman atau aktifitas lainnya. Produk stretch film ini sangat cocok digunakan untuk semua industri customer.atribut:
- Color: Transparent
- REXCO 18 Specialist Contact Cleaner (Pembersih Komponen Elektronik)Deskripsi:REXCO 18 Specialist Contact Cleaner dapat digunakan:-Membersihkan komponen elektrik-Tidak meninggalkan residu dan cepat kering-Tidak menghantarkan listrik-Menghambat terjadinya korosiKelebihan: -Daya bersih 2x lebih efektif-Penguapan 2x lebih cepat
- Blue Eagle Faceshield Visor (Pelindung Wajah)atribut:
- Material: Polycarbonate
- Penguin Cubic Water Tank (Toren / Tangki Air)Deskripsi:Tangki/Toren/Tandon Air Tanpa AntimikrobaBEBAS LUMUTLapisan semakin kedap cahaya sehingga tidak memungkinkan tumbuhnya lumut.TAHAN LAMAPelindung UV20+, tahan terhadap radiasi UV hingga 20.000 jam, menjadikan tangki lebih awet.SUHU STABILPeredam panas menjadikan suhu air di dalam tangki lebih sejuk dan meningkatkan kualitas air.atribut:
- Cover/Lid/Tutup Width (cm): 40
- SANKO Drum Plastik Open Type (Tong Air / Drum Plastik)Deskripsi:Excellent chemical and oil resistance.Approximately 1/2 the weight compared to steel.Can also be used for strong acids and strong alkalis.It's an open drum.Some drums have obtained the UN mark. (UN mark...It is a product that complies with international standards for maritime transport of dangerous goods)Purpose:For powder transportation.
- Maspion Pail + Clamp (Tong Air / Drum Plastik)atribut:
- Material: Plastic
- Capacity (L): 60
- Product Size(mm): 390x390x610
- Anzen Agitator (Mesin Pengaduk Cat)Deskripsi:Anzen has been designing and manufacturing high quality spray guns for profesional and industrial uses. We produce spraying equipment with utilises the latest and most advanced manufacturing technology. We provide the highest customers satisfaction.atribut:
- Air Inlet Adj Valve: PT-1/4 x1
- Maximum Pressure (bar): 6
Daftar Harga ibc tank Terbaru November 2026
| Schuetz Ecobulk IBC Tank MX 1000 (Tangki IBC) | Rp4.999.900 |
| BriskHeat Heater & Insulator for Drum, IBC Tote & Pail | Rp4.399.900 |
| MARSOL Pallet Cover UV (IBC Cover) (Penutup Palet) | Rp5.599.900 |
| breathe Tisu Handuk Kertas Multifold | Rp80.900 |
| See-U Tisu Toilet Roll Gulung Jumbo JRT EE | Rp21.900 |
| WESTWARD Water Based Parts Washer (Mesin Pembersih Suku Cadang) | Rp2.499.900 |
| RS PRO Halogen Work Light | Rp3.699.900 |
| Diamond Tools Combination Wrench Set (Kunci Ring Pas) | Rp69.900 |
| SKF Spherical Roller Thrust Bearing With Stamped Steel Cage E Type | Rp47.999.900 |
| Phoenix Contact Connector | Rp229.900 |
Data diperbarui pada 23/11/2026 (Harga belum termasuk PPN)



















































































































































/4vP111367175-1.jpg)

%20(Penutup%20Palet)/6tP104734245-2.jpg)


/rkP107770992-1.jpg)

/gyP109971610-1.jpg)


%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Masker/Masker%20Gas/Masker%20Gas%20-%20Unit/3M%20Half%20Facepiece%20Reusable%20Respirator%206000%20Series%20(Masker%20Respirator)/qeP102069950-3.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Masker/Masker%20Gas/Canister/3M%20Organic%20Vapor%2FAcid%20Gas%20Cartridge%206003%20(Filter%20Masker)/dbP107527479-1.jpg)
/99P104710333-4.jpg)
%20%26%20Pengelasan/Penyemprot%2C%20Oli%2C%20Gemuk/Pembersih%20Industrial/REXCO%2018%20Specialist%20Contact%20Cleaner%20(Pembersih%20Komponen%20Elektronik)/aeP101002374-3.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kacamata%20Safety%2FPengaman/Pelindung%20Wajah/Jenis%20Tertutup/Blue%20Eagle%20Faceshield%20Visor%20(Pelindung%20Wajah)/P103096005-1.jpg)
/P102211434-1.jpg)
/k6P102035726-3.jpg)
/P102947225-1.jpg)
/P102115763-1.jpg)
/P101002729-1.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)
/WD-40%20Multi-Use%20Product%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/Mama%20Lemon%20Sabun%20Cuci%20Piring%20Cair%20Pouch%20(Dishwashing%20Liquid)%20Extra%20Pouch%20680ml%201pc/j1S000001685-5.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201box(5reams)/meS056175806-2.jpg)
/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/monotaro_id%20Kain%20Lap%20Mikrofiber%2040x40cm%20320gsm%20(Cleaning%20Cloth)%20Biru%20Muda%201pc/ntS034715857-3.jpg)

/Sunlight%20Sabun%20Cuci%20Piring%20Pouch%20(Dishwashing%20Liquid)%20Lime%20370ml%201pc/j8S032839692-2.jpg)
%20Alkaline%20Battery%20AAA%20(Baterai%20AAA)/ABC%20(Battery)%20Alkaline%20Battery%20AAA%20(Baterai%20AAA)%20LR03%20Milenium%20Power%204B%2B2B%201pack(4%2B2pcs)/4kS028113164-2.jpg)

/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/Kenko%20Cutter%20Refill%20Blade%20(Isi%20Mata%20Pisau)%20L-150%20100x18mm%201pack(5pcs)/2gS000021088-3.jpg)
/monotaro_id%201%20inch%20Clear%20Tape%20(Solasi%20%2F%20Selotip)%2064m%20Transparent%2024mmx72yard%201roll/96S042206330-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Sekali%20Pakai/Sarung%20Tangan%20PVC%20Sekali%20Pakai/Bagus%20Plastic%20Gloves%20(Sarung%20Tangan)/Bagus%20Plastic%20Gloves%20(Sarung%20Tangan)%20W-22599%2010%C2%B5%201pack(50pcs)/jsS039716712-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Masker/Masker%20Sekali%20Pakai/Masker%20Daily/Suojella%203ply%20Earloop%20Rubber%20Mask/Suojella%203ply%20Earloop%20Rubber%20Mask%20White%201box(50pcs)/9pS031693349-2.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
/monotaro_id%20Kain%20Lap%20Mikrofiber%2035x35cm%20300gsm%20(Cleaning%20Cloth)%20Biru%20Tua%201pc/65S039548221-2.jpg)
/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/3M%20Red%20Buffer%20Pad%205100%20(Pad%20Buffer%20Lantai)%2016inch%201pc/3cS033966120-1.jpg)
/Standard%20Pen%20AE-7%20(Pulpen%20%2F%20Bolpoin)%20ATK02092%20Alfa%20Tip%20Black%200_5mm%201pc/dzS034610503-1.jpg)